Menu Search
COOPER LIGHTING SOLUTIONS #RL56069S1EWHHALO

Halo Retrofit LED Baffle Trim Module, 600 lm, 120 V

SKU # 08008381675 Manufacturer Series: RA56
RoHS Compliant
Type: Retrofit LED Baffle Trim Module
Lamp: 600 lm
Voltage: 120V
CRI: 90-CRI
Certifications: UL-Listed, Energy Star® Certified, NEC 410.16, EMI/RFI Emissions per FCC 47CFR Part 15, IES LM-79-08, IES LM-80-08 and TM-21-11, IECC, California Title 24 JA8-2016-E

The Halo RL56 SeleCCTable™ is a complete LED Baffle-Trim Module for 5 and 6 in. aperture recessed downlights; suitable for new construction, remodel and retrofit installation. Using the CCT selectable switch users can chose between five different color temperatures. The lens provides uniform illumination and wet location listing. Precision construction makes any housing AIR-TITE for added savings and code compliance.