Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Recessed Lighting
Light Fixture Modules
LED Recessed Light Modules
#ML5609835
COOPER LIGHTING SOLUTIONS
#ML5609835
Retrofit LED Module, 13.4W 900 lumens 120-277V
SKU
#
08008363104
Manufacturer Series:
900 Series
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Retrofit LED Module
Lamp:
13.4W 900 lumens
Voltage:
120-277V
Mounting:
5" and 6" Housing
Color Temperature:
3500K
CRI:
80
Lamp Life - approx:
50,000 Hours
Minimum Starting Temperature:
-30deg C (-22deg F)
Sound Rating:
Class A Standards
Description
Additional Info: For Insulated and Non-insulated Ceilings