Menu Search
COOPER LIGHTING SOLUTIONS #ML56128355LED

Retrofit LED Module, 17.5W 1200 lumens, 120-277V, 5in. and 6in. Housing, Edison Base, 3500K

SKU # 08008365470 Manufacturer Series: 1200 Series
Type: Retrofit LED Module
Lamp: 17.5W 1200 lumens
Voltage: 120-277V
Mounting: 5 in. and 6 in. Housing, Edison Base
Color Temperature: 3500K
CRI: 80
Minimum Starting Temperature: -30deg C (-22deg F)
Sound Rating: Class A Standards

Downlighting LED Light Modules: Type - Retrofit LED Module; Lamp - 17.5W 1200 lumens; Voltage - 120-277V; Mounting - 5 in. and 6 in. Housing, Edison Base; Color Temperature - 3500K; CRI - 80 CRI; Minimum Starting Temperature - -30deg C (-22deg F); Sound Rating - Class A Standards; Manufacturer Series - 1200 Series