Menu Search
LED Recessed Light Modules Retrofit LED Module, 550 Lumens 120V
EATON LIGHTING #RL406830SN

Retrofit LED Module, 550 Lumens 120V

SKU # 08008361692 Manufacturer Series: RL4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Retrofit LED Module
Lamp: 550 Lumens
Voltage: 120V
Mounting: 4 in. H99, H995, ET/EI400 Series Housing
Color Temperature: 3000K
CRI: 80

Additional Info: Satin Nickel Baffle/Trim Ring