Menu Search

EATON LIGHTING #ML5606835

Retrofit LED Module, 9W 600 lumens 120-277V

SKU: 08008363098
Manufacturer Series: 600 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Retrofit LED Module
Lamp: 9W 600 lumens
Voltage: 120-277V
Mounting: 5" and 6" Housing
Color Temperature: 3500K
CRI: 80
Lamp Life - approx: 50,000 Hours
Minimum Starting Temperature: -30deg C (-22deg F)
Sound Rating: Class A Standards
Description
Downlighting LED Light Modules: Type - Retrofit LED Module; Lamp - 9W 600 lumens; Voltage - 120-277V; Mounting - 5" and 6" Housing; Color Temperature - 3500K; CRI - 80 CRI; Lamp Life - approx - 50,000 Hours; Minimum Starting Temperature - -30deg C (-22deg F); Sound Rating - Class A Standards; Additional Information - For Insulated and Non-insulated Ceilings; Manufacturer Series - 600 Series
Additional Info: For Insulated and Non-insulated Ceilings