Menu Search
COOPER LIGHTING SOLUTIONS #SMD4R6930WHDM-C

Halo Surface Downlight LED Module, 9.7W 700 lumens, 50000 Hours

SKU # 08008377040 Manufacturer Series: SMD4
RoHS Compliant
Type: Surface Downlight LED Module
Lamp: 9.7W 700 lumens
Voltage: 120V AC 50/60Hz
Mounting: 4 in. Round Housing
Color Temperature: 3000K
CRI: 93
Lamp Life - approx: 50000 Hours
Sound Rating: Class A
Certifications: cULus Listed, ASTM E283, NFPA 70, NEC Section 410.16 (A)(3), 410.16 (C)(5), FCC 47CFR Part 15 Class B, IES LM-79, IES LM-80, TM-21

The Halo surface mount LED downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD4 (4 in.) is designed for installation in many 3-1/2 and 4 in. square, octagon or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD4 may also retrofit in 4 in. aperture IC and non-IC recessed housings.