Menu Search
EIKO #LED-DK4-10W830-DIM-G5

LED Downlight Kit, 65 W 650 lumens, 120VAC, 35000 Hours

SKU # 03129309077
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Downlight Kit
Lamp: 65 W 650 lumens
Voltage: 120V AC
Color Temperature: 3000K
CRI: 80
Lamp Life - approx: 35000 Hours
Certifications: cULus Listed, Energy Star Qualified