Menu Search
GENERAL ELECTRIC #LRXR810835MD

LED Downlight Retrofit Kit, 13W 1000 lumens, 120-277V

SKU # 62228099997 Manufacturer Series: Series LRX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Downlight Retrofit Kit
Lamp: 13W 1000 lumens
Voltage: 120-277V
Mounting: 8 in. Round
Color Temperature: 3500K
CRI: 82
Lamp Life - approx: 50000 Hours
Certifications: UL, cUL, cULus Listed, Energy Star Qualified, LM79, LM80, IES

The Lumination LRX series LED downlights are the ideal retrofit or new construction solution for traditional downlight fixtures. They install in just minutes into most 4-in., 6-in. and 8-in. rough-in frames and bring afresh look to the space. Unlike plug-in LED lamps, the LRX downlight gives you a new power supply and 50000 hour life rating, so that you wont have to worry about compatibility or maintenance issues with the original ballasts. All downlights in the LRX family utilize a non-conductive poly carbonate trim perfect for wet rated applications.