You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL ELECTRIC #LRXR410830MD

Retrofit LED Downlight, 1000 lm/650 lm, 120 to 277 V

SKU # 62228099993 Manufacturer Series: Lumination™ RX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retrofit LED Downlight
Lamp: 1000 lm/650 lm
Voltage: 120 to 277 V
Mounting: Spring Clips Clamp
Color Temperature: 3000K
CRI: 82-CRI
Lamp Life - approx: 50,000 hrs
Certifications: UL, cUL, cULus Listed, Energy Star® Certified

The LuminationTM LRX Series LED downlights are the ideal retrofit or new construction solution for traditional downlight fixtures. They install in just minutes into most 4 in., 6 in., and 8 in. rough-in frames and bring a fresh look to the space. Unlike plug-in LED lamps, the LRX downlight gives you a new power supply and 50,000 hour life rating, so that you won't have to worry about compatibility or maintenance issues with the original ballasts. All downlights in the LRX family utilize a non-conductive polycarbonate trim perfect for wet rated applications.