Menu Search
SIGNIFY #S6S830K10

Downlighting Slim Surface LED, 14W 1000 lumens, 120V, Surface Mount, 3000K, 80 CRI, 50000 Hours

SKU # 66205798886
Type: Downlighting Slim Surface LED
Lamp: 14W 1000 lumens
Voltage: 120V
Mounting: Surface
Color Temperature: 3000K
CRI: 80
Lamp Life - approx: 50,000 Hours
Minimum Starting Temperature: -20deg C (-4deg F)

Downlighting LED Light Modules: Type - Downlighting Slim Surface LED; Lamp - 14W 1000 lumens; Voltage - 120V; Mounting - Surface; Color Temperature - 3000K; CRI - 80 CRI; Lamp Life - approx - 50,000 Hours ; Minimum Starting Temperature - -20deg C (-4deg F); Additional Information - Color: White, Aperture Size: 6 in., Square Shape

Additional Info: Color: White, Aperture Size: 6 in., Square Shape