Menu Search
SIGNIFY #1050LRN0935

LED Module, 19.7W 950 lumens 120V

SKU # 62456318248 Manufacturer Series: Xceed LED
Type: LED Module
Lamp: 19.7W 950 lumens
Voltage: 120V
Mounting: 1050LRN Housing
Color Temperature: 3500K
CRI: 82

Downlighting LED Light Modules: Type - LED Module; Lamp - 19.7W 950 lumens; Voltage - 120V; Mounting - 1050LRN Housing; Color Temperature - 3500K; CRI - 82 CRI; Manufacturer Series - Xceed LED