Menu Search
LIGHTOLIER #CP4RB07840W

Recessed Downlight LED Module, 11W 850 lumens, 120V

SKU # 66205793902
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight LED Module
Lamp: 11W 850 Lumens
Voltage: 120V
Mounting: 4 in. Housing
Color Temperature: 4000K
CRI: 80
Lamp Life - approx: 50000 Hours
Minimum Starting Temperature: -20 deg C (-4 deg F)
Certifications: cULus Listed, Energy Star Qualified

Philips Lightolier CorePro downlights are a family of low cost, LED recessed downlights that meet energy star and title-24 compliance for residential and light commercial spaces. The new family's complete offering of an IC/airseal remodeler and IC/airseal new construction frame-in kit allows CorePro to be used beyond retrofit applications.