Menu Search
SIGNIFY #CP6RB10830W

Philips Luminaires Recessed LED Downlight, 14W 1200 Lumens, 120VAC 50/60 Hz

SKU # 66205793907 Manufacturer Series: CorePro
Type: Recessed LED Downlight
Lamp: 14W 1200 Lumens
Voltage: 120V AC 50/60Hz
Mounting: 6 in. Housing
Color Temperature: 3000K
CRI: CRI 80
Lamp Life - approx: 50000 Hrs
Minimum Starting Temperature: -20 deg C (-4 deg F)
Certifications: cULus Listed, California Title 24, Energy Star Qualified

L-F CP6RB10830W 6 COREPRO LED 1200