Menu Search
LIGHTOLIER #CP630K10

Retrofit Downlight LED Module, 13W 1000 lumens, 120V, 3000K, 80 CRI, 50000 hours

SKU # 66205787894
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retrofit Downlight LED Module
Lamp: 13W 1000 lumens
Voltage: 120V
Color Temperature: 3000K
CRI: 80
Lamp Life - approx: 50,000 hours

Downlighting LED Light Modules: Type - Retrofit Downlight LED Module; Lamp - 13W 1000 lumens; Voltage - 120V; Color Temperature - 3000K; CRI - 80 CRI; Lamp Life - approx - 50,000 hours; Additional Information - Color: White

Additional Info: Color: White