You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LITELINE CORP #RA3-7G-30K-90WH

Liteline LED Gimbal Recessed Fixture, 7W 570 lumens, 36000 Hours

SKU # 77125022051 Manufacturer Series: LUNA RA3-7G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Retrofit LED Gimbal Fixture
Lamp: 7W 570 lumens
Voltage: 100-135V AC, 60Hz
Mounting: 3 in. Round Housing
Color Temperature: 3000K
CRI: 90
Lamp Life - approx: 36000 Hours
Minimum Starting Temperature: -20degC (-4degF)
Certifications: cETLus Listed, Energy Star Qualified, California Title 24

LTC RA3-7G-30K-90WH