Menu Search
LITELINE CORP #SLM6-40-BN

LED Recessed Fixture, 12W 700 lumens, 120V, 6 in. Housing, 4000K, 80 CRI, 50000 Hours

SKU # 77125097541 Manufacturer Series: SLM6
Type: Retrofit LED Module and Trim
Lamp: 12W 700 lumens
Voltage: 120V
Mounting: 6 in. Housing
Color Temperature: 4000K
CRI: 80
Lamp Life - approx: 50,000 Hours
Minimum Starting Temperature: -20deg C (4deg F)

The SLIMLED is a high performance, easy to install down light. No recessed housing required. One-half in. thick, it will fit almost anywhere. With its slim design, its the perfect lighting solution when you have joists or duct work in the way. In addition, with 120 deg beam spread, the SLIMLED you no longer need to worry about dark shadows on the wall making this fixture a great solution for corridors and low ceiling applications. Airtight, rated for direct contact with insulation. Dimmable driver included.

Additional Info: Color: Brushed Nickel, For Insulated Ceilings