Menu Search

LITELINE CORP #SLM4-40-WH

LED Recessed Fixture, 9W 500 lumens, 120V, 4 in. Housing, 4000K, 80 CRI, 50000 Hours

SKU: 77125097535
Manufacturer Series: SLM4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Retrofit LED Module and Trim
Lamp: 9W 500 lumens
Voltage: 120V
Mounting: 4 in. Housing
Color Temperature: 4000K
CRI: 80
Lamp Life - approx: 50,000 Hours
Minimum Starting Temperature: -20deg C (4deg F)
Description
The SLIMLED is a high performance, easy to install down light. No recessed housing required. One-half in. thick, it will fit almost anywhere. With its slim design, its the perfect lighting solution when you have joists or duct work in the way. In addition, with 120 deg beam spread, the SLIMLED you no longer need to worry about dark shadows on the wall making this fixture a great solution for corridors and low ceiling applications. Airtight, rated for direct contact with insulation. Dimmable driver included.
Additional Info: Color: White, For Insulated Ceilings