Menu Search
LITELINE CORP #RA3-7G-40K-90BN

Recessed Downlight LED Module, 7W 600 lumens, Ceiling

SKU # 77125022053 Manufacturer Series: LUNA
Type: Recessed Downlight Gimbal LED Module
Lamp: 7W 600 lumens
Voltage: 100-135V AC, 60Hz
Mounting: Ceiling
Color Temperature: 4000K
CRI: 90
Lamp Life - approx: 36000 Hours
Minimum Starting Temperature: -20 deg C (-4 deg F)
Certifications: cETLus Listed, Energy Star Qualified