Menu Search
LITELINE CORP #SLMT4-8W30K

Liteline Recessed Downlight LED Module, 8W 500 lumens, 50000 Hours

SKU # 77125077542 Manufacturer Series: SLMT4-8W
Type: Recessed Downlight Retrofit LED Module
Lamp: 8W 500 lumens
Voltage: 100-135V AC, 60Hz
Mounting: RF401, RF402, RF405 Series Housing
Color Temperature: 3000K
CRI: 90
Lamp Life - approx: 50000 Hours
Minimum Starting Temperature: -20degC (-4degF)
Certifications: cETLus Listed, Energy Star Qualified, California Title 24

LTC SLMT4-8W30K