Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Recessed Lighting
Light Fixture Modules
LED Recessed Light Modules
#SLM4-3020DTW-WH
LITELINE CORP
#SLM4-3020DTW-WH
Liteline
Recessed Downlight LED Module, 9W 460 lumens, 50000 Hours
SKU
#
77125010861
Manufacturer Series:
SLM4-3020DTW
Add to List
Add to Quote
Specifications
Type:
Recessed Downlight Retrofit LED Module
Lamp:
9W 460 lumens
Voltage:
100-135V AC, 60Hz
Mounting:
4 in. Round Housing
Color Temperature:
3000K - 2000K
CRI:
90
Lamp Life - approx:
50000 Hours
Minimum Starting Temperature:
-20degC (-4degF)
Certifications:
cETLus Listed
Description
LTC SLM4-3020DTW-WH 4 RNDDTW 3K-2K9
Downloads
Data Sheet 1