Menu Search
LITELINE CORP #SLM4S-30-WH

Liteline Recessed Downlight LED Module, 9W 550 lumens, 50000 Hours

SKU # 77125097753 Manufacturer Series: SLM4S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Retrofit LED Module
Lamp: 9W 550 lumens
Voltage: 100-135V AC, 60Hz
Mounting: 4 in. Square Housing
Color Temperature: 3000K
CRI: 82
Lamp Life - approx: 50000 Hours
Minimum Starting Temperature: -20degC (-4degF)
Certifications: cETLus Listed, Energy Star Qualified

LTC SLM4S-30-WH