Menu Search
LITELINE CORP #SLM4-30-BK

Liteline Recessed Downlight LED Module, 9W 640 lumens, 50000 Hours

SKU # 77125097751 Manufacturer Series: SLM4
Type: Recessed Downlight Retrofit LED Module
Lamp: 9W 640 lumens
Voltage: 100-135V AC, 60Hz
Mounting: 4 in. Round Housing
Color Temperature: 3000K
CRI: 90
Lamp Life - approx: 50000 Hours
Minimum Starting Temperature: -20degC (-4degF)
Certifications: cETLus Listed, Energy Star Qualified

LTC SLM4-30-BK