You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LITELINE CORP #SLM6-3020DTW-WH

Liteline Recessed LED Downlight Module, 12W 670 Lumens, 50000 Hrs

SKU # 77125010875 Manufacturer Series: SLIMLED
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retrofit LED Module
Lamp: 12W 670 Lumens
Voltage: 100-135V AC, 60Hz
Mounting: 6 in. Round Housing
Color Temperature: 3000K - 2000K
CRI: CRI 90
Lamp Life - approx: 50000 Hrs
Minimum Starting Temperature: -20 deg C (-4 deg F)
Certifications: cETLus Listed, IC Rated, California Title 24

LTC SLM6-3020DTW-WH 6 RNDDTW3K-2K12