Menu Search
MAGIC LITE #LVLDL06WWWH

Downlight LED Module, 12W 673 lumens, 100-240VAC, 6 in. Housing, 3000K, 50000 Hours

SKU # 77926100828
Type: Downlight LED Module
Lamp: 12W 673 lumens
Voltage: 100-240V AC
Mounting: 6 in. Housing
Color Temperature: 3000K
Lamp Life - approx: 50,000 Hours

Downlighting LED Light Modules: Type - Downlight LED Module; Lamp - 12W 673 lumens; Voltage - 100-240V AC; Mounting - 6 in. Housing; Color Temperature - 3000K; Lamp Life - approx - 50,000 Hours ; Additional Information - LED Color: Warm White, Trim Color: White

Additional Info: LED Color: Warm White, Trim Color: White