Menu Search
PHILIPS LIGHTING #FD6R09940TE1W

Lightolier LED Flat Downlight, 900 lm, 120 V, Recessed, 50,000 hrs

SKU # 19009601704
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Flat Downlight
Lamp: 900 lm
Voltage: 120V
Mounting: Recessed
Color Temperature: 4000K
CRI: 90-CRI
Lamp Life - approx: 50,000 hrs
Certifications: cULus Listed, California Title 24, Energy StarĀ® Certified

Lightolier LED flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology.