Menu Search
SIGNIFY #FD4R07930TE1W

Lightolier Recessed Flat Downlight LED Module, 13W 700 lumens, 120V

SKU # 19009601612
RoHS Compliant
Type: Recessed Flat Downlight LED Module
Lamp: 13W 700 lumens
Voltage: 120V
Mounting: 4 in. Round Housing
Color Temperature: 3000K
CRI: 90
Lamp Life - approx: 50000 Hours
Certifications: cULus Listed, Title 24, Energy Star Qualified, IC Rated

Philips Lightolier LED flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology.