The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PHILIPS #929000713713

EvoKit LED Retrofit Kit, 31W 3210 Lumens, 120-277V, 3500K, 80 CRI, 70,000 Hours

SKU # 78108713395
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retrofit LED Module
Lamp: 31W 3210 Lumens
Voltage: 120-277V
Color Temperature: 3500K
CRI: 80
Lamp Life - approx: 70,000 Hours

Looking to upgrade your fluorescent troffers to energy-efficient LED Philips EvoKit LED makes it easier and more affordable than ever to make the transition. These revolutionary retrofit lamps are compatible with both standard and narrow T-grids, and they can be fitted without entering your ceiling. EvoKit LED gives any space a stunning new look and feel with its unique architectural styling. The lamps are sized to replace 2 x 4 ft and 2 x 2 ft troffers, and they produce bright, high-quality light while using minimal energy. The system comes with a dimming driver (Either 0-10 or Mark10) as standard, helping you to meet energy and code compliance standards such as ASHRAE 90.1.

Additional Info: Dimensions: 2 ft x 2 ft