Menu Search
LED Recessed Light Modules Luminaire, High Bay, LED, 24000 Lumens, 120/277V
PHILIPS #APX24LL40-UNV

Luminaire, High Bay, LED, 24000 Lumens, 120/277V

SKU # 78419705652 Manufacturer Series: APX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: High-bay Linear Luminaire
Lamp: LED
Voltage: 120/277V
Mounting: V-cable hangers
Color Temperature: 4000K

Luminaire, High-bay Linear; Lamp: LED; Voltage: 120/277V; Mounting: V-cable hangers; Color Temperature: 4000K; Manufacturer Series: APX

Additional Info: Housing is IP65/IP67/NEMA 4X rated. 24000 lumens.