Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Recessed Lighting
Light Fixture Modules
LED Recessed Light Modules
#800045
SIGNIFY
#800045
Recessed Downlight LED Module, 10W 800 lumens, 120V
SKU
#
78603498882
Add to List
Add to Quote
Specifications
Type:
Recessed Downlight LED Module
Lamp:
10W 800 lumens
Voltage:
120V
Color Temperature:
2700K
Lamp Life - approx:
50000 Hours
Downloads
Data Sheet 1