Downlighting LED Light Modules: Type - Retrofit LED Module; Lamp - 8W 535 lumens; Voltage - 120V; Mounting - 4 in. Housing, E26 Edison Medium Base; Color Temperature - 3500K; CRI - 85 CRI; Lamp Life - approx - 100,000 Hours; Additional Information - Color: White, Surge Protection: 2.5KV; Manufacturer Series - DLED
Additional Info: Color: White, Surge Protection: 2.5KV