Menu Search
SIGNIFY #S4S830K7

Downlighting Slim Surface LED, 10W 650 lumens, 120V, Surface Mount, 3000K, 80 CRI, 50000 Hours

SKU # 66205798880
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Downlighting Slim Surface LED
Lamp: 10W 650 lumens
Voltage: 120V
Mounting: Surface
Color Temperature: 3000K
CRI: 80
Lamp Life - approx: 50,000 Hours
Minimum Starting Temperature: -20deg C (-4deg F)

Downlighting LED Light Modules: Type - Downlighting Slim Surface LED; Lamp - 10W 650 lumens; Voltage - 120V; Mounting - Surface; Color Temperature - 3000K; CRI - 80 CRI; Lamp Life - approx - 50,000 Hours ; Minimum Starting Temperature - -20deg C (-4deg F); Additional Information - Color: White, Aperture Size: 4 in., Square Shape

Additional Info: Color: White, Aperture Size: 4 in., Square Shape