Menu Search
SIGNIFY #C6L20835WZ10U

Lightolier LED Downlight Engine, 15 w 2000 lm, Ceiling, 60,000 hrs

SKU # 66205797993 Manufacturer Series: Calculite gen3 C6L
Type: Wide Beam LED Downlight Engine
Lamp: 15 w 2000 lm
Voltage: 120/277/347V AC 50/60Hz
Mounting: Ceiling
Color Temperature: 3500K
CRI: 80-CRI
Lamp Life - approx: 60,000 hrs
Certifications: cULus-Listed, ENERGY STARĀ® Certified