Menu Search
STANDARD PRODUCTS #63647

LED Downlight Module, 10W 723 lumens, 120V, 4 in. Housing, E26 Base, 4000K, 83 CRI

SKU # 06954963647
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retrofit LED Module
Lamp: 10W 723 lumens
Voltage: 120V
Mounting: 4 in. Housing, E26 Base
Color Temperature: 4000K
CRI: 83
Lamp Life - approx: 40000 Hours
Minimum Starting Temperature: -20deg C (-4deg F)

Downlighting LED Light Modules: Type - Retrofit LED Module; Lamp - 10W 723 lumens; Voltage - 120V; Mounting - 4 in. Housing, E26 Base; Color Temperature - 4000K; CRI - 83 CRI; Lamp Life - approx - 40000 Hours; Minimum Starting Temperature - -20deg C (-4deg F); Additional Information - Color: White, Shape: Round, Beam Angle: 112.5 deg, THD: Greater Than 20 Percent, Power Factor: 0.99, CBCP: 240.6

Additional Info: Color: White, Shape: Round, Beam Angle: 112.5 deg, THD: Greater Than 20 Percent, Power Factor: 0.99, CBCP: 240.6