Menu Search
Customer Item Uncategorized #LED/DL6/11W/30K/RETRO/E26/D/ST
STANDARD PRODUCTS #LED/DL6/11W/30K/RETRO/E26/D/ST

Retrofit Downlight Kit, 11W 850 lumens, 120V, 3000K, 85 CRI

SKU # 06954963150
RoHS Compliant

Downlighting LED Light Modules: Type - Retrofit LED Module; Lamp - 11W 850 lumens; Voltage - 120V; Mounting - 6 in. Housing, E26 Medium Base; Color Temperature - 3000K; CRI - 85 CRI; Lamp Life - approx - 50,000 Hours; Additional Information - Color: Warm White, Dimension: 7-11/32 in. Dia. x 2-1/8 in. L

Additional Info: Color: Warm White, Dimension: 7-11/32 in. Dia. x 2-1/8 in. L