(0)

STANDARD PRODUCTS #LED/DL6/13.7W/3000K/RETRO

Retrofit Downlight Kit, 13.7W 614 lumens, 120V, 3000K, 80 CRI

SKU: 06954961071
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Retrofit LED Module
Lamp: 13.7W 614 lumens
Voltage: 120V
Mounting: 6 in. Housing, E26 Medium Base
Color Temperature: 3000K
CRI: 80
Lamp Life - approx: 35,000 Hours
Description
Downlighting LED Light Modules: Type - Retrofit LED Module; Lamp - 13.7W 614 lumens; Voltage - 120V; Mounting - 6 in. Housing, E26 Medium Base; Color Temperature - 3000K; CRI - 80 CRI; Lamp Life - approx - 35,000 Hours; Additional Information - Color: Warm White, Dimension: 7-9/32 in. Dia. x 4-31/32 in. L
Additional Info: Color: Warm White, Dimension: 7-9/32 in. Dia. x 4-31/32 in. L