(0)

STANDARD PRODUCTS #LED/DL6/13W/30K/RETRO/E26/D/S

Retrofit Downlight Kit, 13W 756 lumens, 120V, 3000K, 80 CRI

SKU: 06954962427
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Retrofit LED Module
Lamp: 13W 756 lumens
Voltage: 120V
Mounting: 6 in. Housing, E26 Medium Base
Color Temperature: 3000K
CRI: 80
Lamp Life - approx: 50,000 Hours
Description
Downlighting LED Light Modules: Type - Retrofit LED Module; Lamp - 13W 756 lumens; Voltage - 120V; Mounting - 6 in. Housing, E26 Medium Base; Color Temperature - 3000K; CRI - 80 CRI; Lamp Life - approx - 50,000 Hours; Additional Information - Color: Warm White, Dimension: 7-11/32 in. Dia. x 2-1/8 in. L
Additional Info: Color: Warm White, Dimension: 7-11/32 in. Dia. x 2-1/8 in. L