Menu Search
TECHNICAL CONSUMER PRODUCTS #LED10DR430K

LED Module, 10W 620 lumens, 120V, 4 in. Housing, 3000K, 82 CRI, 35000 Hours, -20deg C

SKU # 76214822239
Type: Retrofit LED Module
Lamp: 10W 620 lumens
Voltage: 120V
Mounting: 4 in. Housing
Color Temperature: 3000K
CRI: 82
Lamp Life - approx: 35,000 Hours
Minimum Starting Temperature: -20deg C (-4deg F)

Downlighting LED Light Modules: Type - Retrofit LED Module; Lamp - 10W 620 lumens; Voltage - 120V; Mounting - 4 in. Housing; Color Temperature - 3000K; CRI - 82 CRI; Lamp Life - approx - 35,000 Hours; Minimum Starting Temperature - -20deg C (-4deg F)