Menu Search
LED Recessed Light Modules LED Module, 2W, 230V, Ba9s Base
THOMAS & BETTS #MLB-1B

LED Module, 2W, 230V, Ba9s Base

SKU # 66201923631
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: LED Module
Lamp: 2W
Voltage: 230V
Mounting: Ba9s Base

Downlighting LED Light Modules: Type - LED Module; Lamp - 2W; Voltage - 230V; Mounting - Ba9s Base