Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
COOPER LIGHTING SOLUTIONS #RL56TRMTBZB

Halo Recessed Downlight Trim, 7.35 in. OD Trim, LED Lamp

SKU # 08008377122 Manufacturer Series: RL56
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 5/6 in.
Trim Style: Baffle
Trim/​Ring Finish: Tuscan Bronze
Mounting: Recessed
Application: Damp Location
Trim OD: 7.35 in.