Menu Search
DALS #5004-3K-WH

Panel Light, 4-3/4 in. OD Trim, LED Lamp, Recessed

SKU # 77590299997 Manufacturer Series: 5000
Type: Panel Light
Lamp: LED
Nominal Aperture: 4 in. Round
Trim/​Ring Finish: White
Mounting: Recessed
Application: Wet Location, Outdoor
Trim OD: 4-3/4 in.
Certifications: cETLus Certified, Energy Star, IC Rated