You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #4LBSQ2LI

Recessed Downlight Trim, 5.63 in. OD Trim

SKU # 66240094615
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 4 in. Square
Trim Style: Reflector
Trim/​Ring Finish: Specular Clear
Trim OD: 5.63 in. (143 mm)
Certifications: EISA Compliant