You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #TL41RMB

Recessed Downlight Trim, 5 in. OD Trim

SKU # 08008375584 Manufacturer Series: TL41R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 2 in. Round
Trim/​Ring Finish: Matte Black
Mounting: Recessed
Application: Lighting
Trim OD: 5.00 in. (127mm)
Certifications: cULus Listed, Energy Star Certified, Title 24, IECC, NEC 410.16, FCC 47CFR Part 15, IES LM-79-08, LM-80-08, TM-21-11, MAEDBS