Menu Search
COOPER LIGHTING SOLUTIONS #TL41RMW

Recessed Downlight Trim, 5 in. OD Trim

SKU # 08008375582 Manufacturer Series: TL41R
RoHS Compliant
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 2 in. Round
Trim/​Ring Finish: Matte White
Mounting: Recessed
Application: Lighting
Trim OD: 5.00 in. (127mm)
Certifications: cULus Listed, Energy Star Certified, Title 24, IECC, NEC 410.16, FCC 47CFR Part 15, IES LM-79-08, LM-80-08, TM-21-11, MAEDBS