Menu Search
COOPER LIGHTING SOLUTIONS #592SC

Recessed Downlight Trim, LED, 5" Round, Specular Clear/White

SKU # 08008362330 Manufacturer Series: 592 Series
RoHS Compliant
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 5 in. Round
Trim Style: Cone with Reflector
Trim/​Ring Finish: Specular Clear/White
Mounting: ML56xxxxx Module
Application: Wet Location
Trim OD: 6.50" (166mm)

Additional Info: Aluminum Construction