You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #494H06

Recessed Downlight Trim, LED, 6" Round, Aluminum/White

SKU # 08008350814
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 6 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Aluminum/White
Mounting: ML706830 Module
Application: Damp Location
Trim OD: 7.25" (184mm)

Downlighting LED Light Trims: Type - Recessed Downlight Trim; Lamp - LED; Nominal Aperture - 6" Round; Trim Style - Reflector; Trim/Ring Finish - Aluminum/White; Mounting - ML706830 Module; Application - Damp Location; Trim OD - 7.25" (184mm); Additional Information - Haze Reflector

Additional Info: Haze Reflector