You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #494SC06

Recessed Downlight Trim, LED, 6" Round, Specular Clear/White

SKU # 08008350815
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 6 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Specular Clear/White
Mounting: ML706830 Module
Application: Damp Location
Trim OD: 7.25" (184mm)