Menu Search
COOPER LIGHTING SOLUTIONS #492PS06

Recessed Downlight Trim, LED, 6" Round, White/White

SKU # 08008350816
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 6 in. Round
Trim Style: Enclosed, Regressed Frosted with Baffle
Trim/​Ring Finish: White/White
Mounting: ML706830 Module
Application: Wet Location
Trim OD: 7.25" (184mm)

Downlighting LED Light Trims: Type - Recessed Downlight Trim; Lamp - LED; Nominal Aperture - 6" Round; Trim Style - Enclosed, Regressed Frosted w/Baffle; Trim/Ring Finish - White/White; Mounting - ML706830 Module; Application - Wet Location; Trim OD - 7.25" (184mm); Additional Information - Shower Light

Additional Info: Shower Light