Menu Search
EATON LIGHTING #494P06

Recessed Downlight Trim, LED, 6" Round, White/White

SKU # 08008350782
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 6 in. Round
Trim Style: Reflector
Trim/​Ring Finish: White/White
Mounting: ML706830 Module
Application: Damp Location
Trim OD: 7.25" (184mm)