Menu Search
COOPER LIGHTING SOLUTIONS #494WB06

Recessed Downlight Trim, LED, 6" Round, White/White

SKU # 08008350813
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White/White
Mounting: ML706830 Module
Application: Damp Location
Trim OD: 7.25" (184mm)