Menu Search
EATON LIGHTING #4LSQ1LIWF

Portfolio Recessed Downlight Trim, LED Lamp, 4 in. Square Aperture, Reflector Trim

SKU # 08008361921
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 4 in. Square
Trim Style: Reflector
Trim/​Ring Finish: Specular Clear/White
Application: Wet Location
Trim OD: 5.68 in. (144mm)

Downlighting LED Light Trims: Type - Recessed Downlight Trim; Lamp - LED; Nominal Aperture - 4 in. Square; Trim Style - Reflector; Trim/Ring Finish - Specular Clear/White; Application - Wet Location; Trim OD - 5.68 in. (144mm); Manufacturer Series - Portfolio